Skip to content Skip to navigation menu
DeWaltDWADND14

DWADND14

1/4IN DETACHABLE NUT DRIVER
Item #117181585
DeWaltDWADND14
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The 1/4-in x 2-in nut setter impact driver bit from DEWALT features IMPACT READY technology that keeps it durable and usable for longer. This feature is part of the brand’s promise of durability. Its detachable nut driver offers a variety of advantages. It addresses one of the most common issues in similar products – the buildup of metal shavings. Its universal shank design can also be used together with other nut driver tips. The bit features a robust magnetism system that keeps nuts in place while the impact driver is active. This is especially useful in unconventional positions and tight spaces. It also improves accuracy and efficiency. This bit is an important addition to the already solid lineup of DEWALT driver bits. It is useful for both industry professionals and DIY enthusiasts. Get your own 1/4-in x 2-in nut setter impact driver bit from Lowes.com today.

features

  • Detachable nut driver design allows users to clean off debris, enhancing the overall life
  • Magnet provides fastener retention for ease of use
  • Universal shank accepts detachable nut driver sizes from 1/4-in to 1/2-in
  • Engineered for use in impact drivers
  • Includes: (1) 1/4-in x 2-in detachable nut driver
Weight 0.075 LB
EAN or UPC 885911565196
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison