- 1-11/16INX2I HSS ANNULAR CUTTER 3/4IN WD
description
- Constructed of high speed steel for long life, DEWALT(R) Annular Cutters help quickly deliver clean holes in sheet metal or thick steel plates. Compatible with magnetic drill presses with 3/4 in. weldon shank.
features
- Durable Construction - Made of high speed steel for durability & life
- Fast, Efficient, & Smooth Cutting - Precision ground teeth decrease vibration, cut fast, and cut clean
- Designed For Optimal Quick Chip Ejection - Optimized flute geometry allows chip expulsion from the hole when drilling
- Compatible Fit- Shank compatible with magnetic drill presses equipped with 3/4 in. Weldon shank
- Deep Cuts - Can be used to drill holes up to 2 in. (50.8 mm) deep
- Cutting Versatility - For use in drilling holes 1/8 in. to 2 in. (3.2 mm to 50.8 mm) thick steel plates or sheet metal
| Weight | 0.65 LB |
| EAN or UPC | 885911737005 |

