Skip to content Skip to navigation menu
DeWaltDWAC02009

DWAC02009

9/16IN X 2IN HSS ANNULAR CUTTER 3/4IN WD
Item #118013640
  • 9/16IN X 2IN HSS ANNULAR CUTTER 3/4IN WD
DeWaltDWAC02009
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 9/16IN X 2IN HSS ANNULAR CUTTER 3/4IN WD

description

  • Constructed of high speed steel for long life, DEWALT(R) Annular Cutters help quickly deliver clean holes in sheet metal or thick steel plates. Compatible with magnetic drill presses with 3/4 in. weldon shank.

features

  • Durable Construction - Made of high speed steel for durability & life
  • Fast, Efficient, & Smooth Cutting - Precision ground teeth decrease vibration, cut fast, and cut clean
  • Designed For Optimal Quick Chip Ejection - Optimized flute geometry allows chip expulsion from the hole when drilling
  • Compatible Fit- Shank compatible with magnetic drill presses equipped with 3/4 in. Weldon shank
  • Deep Cuts - Can be used to drill holes up to 2 in. (50.8 mm) deep
  • Cutting Versatility - For use in drilling holes 1/8 in. to 2 in. (3.2 mm to 50.8 mm) thick steel plates or sheet metal
Weight 0.22 LB
EAN or UPC 885911736817
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison