Skip to content Skip to navigation menu
DeWaltDWAC02000

DWAC02000

PILOT PIN - 2IN DEPTH ANNULAR CUTTER 2PK
Item #118013766
  • PILOT PIN - 2IN DEPTH ANNULAR CUTTER 2PK
DeWaltDWAC02000
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PILOT PIN - 2IN DEPTH ANNULAR CUTTER 2PK

description

  • DEWALT Annular Cutter Pilot Pins help provide precise alignment, fluid coolant flow, and smooth slug ejection.

features

  • Precise Alignment - Pilot pin allows for fast centering of the cutter
  • Easy Slug Ejection - The pin retracts as the the cutter moves through the material to aid in slug ejection once the hole is complete
  • Keeps Cuts Cool - Design allows for easy flow of coolant from the pin to the cutting surface
  • For use on DEWALT 2 in. Annular Cutters - Developed for use with DEWALT 2 in. (50.8 mm) cutting depth annular cutters
Weight 0.11 LB
EAN or UPC 885911737081
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison