Skip to content Skip to navigation menu
DeWaltDWA8206

DWA8206

4-1/2 X 7/8 40G T29 FLAP
Item #114942197
  • 4-1/2 X 7/8 40G T29 FLAP
DeWaltDWA8206
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4-1/2 X 7/8 40G T29 FLAP

description

  • Innovative zirconia grit gives DEWALT Type 29 Flap Discs the power to remove material 3 times fast than fiber resin metal sanding discs. Type 29 fiberglass backing provides a grinding angle of 20-25 degrees. A premium abrasive cloth offers a life up to 15 times long than fiber resin metal sanding discs.

features

  • Zirconia grit enables 3X faster material removal than fiber resin metal sanding discs
  • Premium abrasive cloth provides up to 15 X longer life than fiber resin metal sanding discs
  • Type 29 fiberglass backing provides grinding angle of 20-25 degrees
  • Abrasive Material: Zirconia
Weight 0.16 LB
EAN or UPC 885911266673
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison