Skip to content Skip to navigation menu
DeWaltDWA58978

DWA58978

SDS MAX HOLLOW BIT 7/8
Item #117181739
DeWaltDWA58978
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • When used with a dust extractor, DEWALT's Hollow Drill bit extracts dust while drilling for less dust, fast holes and fast adhesive anchor installation. DEWALT's Hollow Bit is part of their Perform & Protect product line, minimizing users' exposure to dust while drilling. The bit is also OSHA Table 1 compliant. Connects directly to DEWALT's Airlock System forming a secure, locking connection between bit and dust extractor.

features

  • Increased Drilling Speed- Hollow design that allows the dust to be removed when drilling provided increased drilling speed
  • Solution for any Application- Widest variety of diameters and lengths for the most common anchor and rebar installations
  • OSHA Table 1 Compliance- Dust shroud can connect to any manufacturers dust extractor. Connect to the DWV012 for OSHA Silica dust Table 1 compliance.
  • Manufactured by DEWALT
Weight 4.56 LB
EAN or UPC 885911597548
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison