Skip to content Skip to navigation menu
DeWaltDWA5855

DWA5855

3" x 16" SCALING CHISEL SDS MAX
Item #117181745
DeWaltDWA5855
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • DEWALT DWA5855 3 In. x 16 In. Scaling chisel: the dual steel design is high impact and shock resistant. This chisel features a high durability, wear resistant tip increase durability and reduces down time and a high durability, shock resistant shaft prevents breakage to increase productivity. The scaling chisel (wide chisel) is used for removing tile, concrete splatter and other excess material.

features

  • Dual steel design is high impact and shock resistant.
  • High durability, wear resistant tip increase durability and reduces down time.
  • High durability, shock resistant shaft prevents breakage to increase productivity.
  • Scaling chisel (wide chisel) is used for removing tile, concrete splatter, and other excess material.
Weight 1.9 LB
EAN or UPC 885911284264
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison