Skip to content Skip to navigation menu
DeWaltDWA58001

DWA58001

SDS MAX 1" Hollow Bit - 23 3/4" overall length - 15 3/4" usable length
Item #117181764
DeWaltDWA58001
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • When used with a dust extractor, DEWALT's Hollow Drill bit extracts dust while drilling for less dust, fast holes and fast adhesive anchor installation. DEWALT's Hollow Bit is part of their Perform & Protect product line, minimizing users' exposure to dust while drilling. The bit is also OSHA Table 1 compliant. Connects directly to DEWALT's Airlock System forming a secure, locking connection between bit and dust extractor.

features

  • Bit extracts dust while drilling for less dust, fast holes and fast adhesive anchor installation
  • Y-cutter carbide design for exact positioning, perfect starting & maximum durability
  • Connects directly to DeWalt's airlock system forming a secure, locking connection between bit and dust extractor
  • Part of DEWALT's complete cordless anchoring solution
Weight 2.89 LB
EAN or UPC 885911496667
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison