description
- DEWALT General Purpose Titanium Nitride Coating Nitride Coated Oscillating Blades are built for long life in tough applications. The Titanium Nitride Coating nitride coating resists heat build up for long life and the Universal Fitment design allows for quick, tool-free blade change.
features
- LONG LIFE: Titanium Nitride Coating nitride coating resists heat build up for long cutting life in tough applications
- VERSATILE DESIGN: Bi-Metal cutting edge provides versatility to cut through wood, drywall, wood with nails, and metal
- UNIVERSAL FITMENT: UNIVERSAL FITMENT design for quick, tool-free blade change
- CUT THROUGH WOOD WITH NAILS: Durable tooth design optimized to cut through wood with nails
| Weight | 0.0 LB |
| EAN or UPC | 885911318938 |

