Skip to content Skip to navigation menu
DeWaltDWA4209

DWA4209

Oscillating Titanium Metal Blade
Item #117181835
DeWaltDWA4209
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • DEWALT Metal Cutting Titanium Nitride Coating Nitride Coated Oscillating Blades are built for long life in tough applications. The Titanium Nitride Coating nitride coating resists heat build up for long life and the Universal Fitment design allows for quick, tool-free blade change.

features

  • LONG LIFE: Titanium Nitride Coating nitride coating resists heat build up for long cutting life in tough applications
  • VERSATILE DESIGN: Bi-Metal cutting edge provides versatility to cut through wood, drywall, wood with nails, and metal
  • UNIVERSAL FITMENT. UNIVERSAL FITMENT design for quick, tool-free blade change
  • Manufactured by DEWALT
Weight 0.12 LB
EAN or UPC 885911318891
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison