description
- DEWALT premium metal cutting blades have a proprietary coating and preparation process that provides 2X longer life versus standard DEWALT blades and metal cutting competitive blades. The variable pitch 14/18 TPI unique back angle geometry provides the most efficient cutting performance even in hardened materials. They have a 1-in tall blade body and 0.042-in blade thickness making them wider and thicker blades for added durability and to prevent bending and breakage. These blades are idea for cutting rebar, angle iron, black pipe, conduit, cold rolled steel and other metals.
features
- Proprietary coating and preparation process provides 2X™ longer life versus standard DEWALT blades and metal cutting competitive blades
- Variable pitch 14/18 TPI unique back angle geometry provides the most efficient cutting performance
- 1-in tall blade body and 0.042-in blade thickness wide and thicker blade for added durability and prevents bending and breakage
- Manufactured by DEWALT
| Weight | 0.05 LB |
| EAN or UPC | 885911254540 |

