Skip to content Skip to navigation menu
DeWaltDWA31740

DWA31740

7 1/4" Composite Decking Blade
Item #117181894
DeWaltDWA31740
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The DEWALT 7-1/4-inch 40-tooth carbide circular saw blade is designed to prevent burning and melting. This issue is common among woodworkers and takes a toll on their production schedules and wood wastage rate. This DEWALT blade features a diamond arbor knock out and modified triple chip grind (MTCG) teeth that work together to prevent melting and burning. Even if the saw is running at a high RPM, the teeth easily slice through plywood, softwood, hardwood, and composite decking without melting the wood. There’s also less splintering. To make the cutting action smoother, the blade has a patented body slot design that quickly severs one part of the wood from the other. Shop this carbide circular saw blade from Lowes.com today.

features

  • The DEWALT 7-1/4-in 40-tooth carbide circular saw blade features: Designed for melt-free cuts
  • Includes diamond arbor knock-out
  • Laser-cut plate for true, straight cuts
  • Patented body slot design for smooth cuts
  • Modified triple chip grind (MTCG) teeth
Weight 0.6 LB
EAN or UPC 885911479837
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison