
- 2IN TORX T30 IMPACT READY 2PK
description
- The DEWALT FlexTorq 2-piece 1/4-in x 2-in Torx impact driver bit has a wide variety of applications, including appliances, consumer electronics, and even automotive projects. The star-shaped bit is highly versatile and will help you dismantle and assemble various materials. The bits are made of shock-resistant tool steel for maximum durability, and they have CNC-machined bit tips to fit in snugly into the screw recess. In addition, they’re optimized so that they won’t round out the screw heads. They’re also part of the 10X Magnetic Screw Lock System, so they’ll hold securely onto the screws. Shop this 1/4-in x 2-in Torx impact driver bit duo at Lowes.com today.
features
- The DEWALT 2-piece 1/4-in x 2-in Torx impact driver bit features: Impact Ready bits with flextime have increased durability
- CNC machined resulting in accurate manufacturing for optimal fit into screw recess
- Reflex core allows 2-in bits flex up to 15 degrees to reduce breakage
- Part of 10X Magnetic Screw Lock System for fastener retention which minimizes drops and reduces wobbling
- Snub nose design for ideal fitments
Weight | 0.052 LB |
EAN or UPC | 885911344715 |
