Skip to content Skip to navigation menu
DeWaltDWA2PZ3IRB

DWA2PZ3IRB

2" Pozi #3 IMPACT READY Bulk (50)
Item #117181919
DeWaltDWA2PZ3IRB
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Power Bit, Application - Tools Impact, Fastening Tool Tip Size #3, Hex Shank Size 1/4 In., Overall Bit Length 2 In., Bit Style Pozidriv(R), Shank Style Hex Power Drive, Fastening Tool Material S2 Steel, Single End/Double End Single End, SAE or Metric SAE, Impact Rated Yes, Finish Magnesium Phosphate, Package Quantity 50

features

  • Length 2 In., Bit Style Pozidriv(R
  • Shank Style Hex Power Drive
  • Fastening Tool Material S2 Steel
  • Finish Magnesium Phosphate
Weight 0.02 LB
EAN or UPC 885911340489
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison