Skip to content Skip to navigation menu
DeWaltDWA2PH2IR

DWA2PH2IR

2" Phillips #2 IMPACT READY 1pk
Item #117181924
DeWaltDWA2PH2IR
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • DEWALT 2-in phillips no. 2 Impact Ready 1 pack.

features

  • Impact Ready bits with flextime have increased durability for long life
  • CNC machined resulting in accurate manufacturing for optimal fit into screw recess
  • Reflex core allows 2 In. bits flex up to 15° to reduce breakage
  • Part of 10X Magnetic Screw Lock System for fastener retention which minimizes drops and reduces wobbling
  • Reflex core allows 2-in bits to flex up to 15-degrees to reduce breakage
Weight 0.03 LB
EAN or UPC 885911344562
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison