- 40 PC IR FLEX TORQ SET
description
- Have everything you need for high torque fastenings in one durable case with the DEWALT FlexTorq 40-piece 1/4-in Impact Driver bit set. This IMPACT READY bit set contains high-quality impact driver bits with 1/4-in shank made from S2 tool steel. This material is shock-resistant, so your driver bits will last you for a long time. The 40 different impact drivers and accessories in this set are chosen carefully, so they can be used for the most common applications. From Robertson and Phillips impact driver bits to nut drivers and bit holders, every piece inside this kit is included with practical use in mind. The bits featured are a part of the FlexTorq line, so each of them has an extended torsion zone. This allows them to transfer optimal torque in hard joint applications and minimizes the possibility of the bits breaking. This also ensures the bits’ longer lifespan, so they can see you through numerous applications without a problem. Get this impact driver bit set at Lowes.com today.
features
- IMPACT READY bits with FlexTorq have increased durability
- FlexTorq features extended torsion zone for longer life
- CNC-machined resulting in accurate manufacturing for optimal fit into screw recess
- Reflex core allows 2-in bits to flex up to 15 degrees to reduce breakage
- Part of 10X Magnetic Screw Lock System for faster retention which minimizes drops and reduces wobbling
- Includes 40 pieces
| Weight | 1.456 LB |
| EAN or UPC | 885911519434 |

