Skip to content Skip to navigation menu
DeWaltDWA1TX25IR2

DWA1TX25IR2

1IN TORX T25 IMPACT READY 2PK
Item #117449833
  • 1IN TORX T25 IMPACT READY 2PK
DeWaltDWA1TX25IR2
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1IN TORX T25 IMPACT READY 2PK

description

  • The FlexTorq 2-piece 1/4-in x 1-in Torx Impact driver bit set is made out of shock-resistant tool steel, making it perfect for metal, wood, and other tough surfaces. This advanced hardening process produces maximum durability, resulting in quality finishes and longer lifespan. With a 1/4-in shank and 1-in bit length, these bits can be used in bit tip holders for driving screws into a variety of materials. DEWALT FlexTorq screwdriving bits include an extended FlexTorq zone. This special feature enables easy transfer of optimal torque in hard joint applications, increasing toughness and reducing breakage. In addition, the tips of the bits are CNC-machined which ensures a precise fit in each screw recess. This manufacturing method also helps to resist wear, screw stripping, and cam-out under torque. With their strength and ease of use, these bits make for the perfect accessory to your impact driver. If you’re looking for a high-performing bit you can use on a range of projects, this set is a must-have. Shop yours at Lowes.com today.

features

  • Impact Ready bits with FlexTorq have increased durability for long life
  • CNC-machined resulting in accurate manufacturing for optimal fit into screw recess
  • Part of 10X Magnetic Screw Lock System for fastener retention which minimizes drops and reduces wobbling
  • Extended FlexTorq zone transfers optimal torque
Weight 0.03 LB
EAN or UPC 885911344685
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison