Skip to content Skip to navigation menu
DeWaltDWA161240

DWA161240

6 1/2IN 40T BLISTER
Item #117182081
DeWaltDWA161240
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • DEWALT Saw Blades are ideal for any wood-cutting application. The exclusive, patent-pending ToughTrack™ tooth design, on our framing and ripping blades, is engineered to deliver straight, accurate cuts over the life of the blade. Patented Body Slots reduce vibration, which works with the blade's thin kerf design to deliver exceptional user feel. High-Density Tungsten Carbide teeth are tough, wear-resistant, and provide long life. The reinforced shoulder is designed for strength and durability by providing impact resistance, especially in nail-embedded wood. These blades come with ToughCoat™ anti-stick coating to reduce friction and gumming. Optimized for use on both corded and cordless circular saws.

features

  • Exclusive, patent-pending ToughTrack tooth design for accurate tracking over the life of the blade
  • High-Density Tungsten Carbide for toughness, wear-resistance, and long life
  • Patented Body Slots reduce vibration for exceptional feel
  • ToughCoat anti-stick coating reduces friction and gumming
  • Reinforced Shoulder for impact resistance in nail-embedded wood
  • Thin Kerf Design for smooth cuts
  • Optimized for use on both corded and cordless circular saws
Weight 0.48 LB
EAN or UPC 885911574440
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison