
description
- DEWALT® IMPACT READY® locking bit holders provide users exactly what they need when fastening or drilling with hex-shank accessories. The locking mechanism securely keeps the accessory in place during use and the quick-change features makes it easy to change accessories on the job. Robust magnetism provides optimal fastener retention for screwdriving applications and the durable, uniquely designed locking mechanism allows users to not only drive with screwdriving bits, but accept all hex-shank accessories
- making these holders accept bits and longer, as well as hex-shank drill bits. The slim profile allows users to complete more applications than bulkier, competitive designs like countersinking screws in brackets or when installing fasteners in close quarters.
applications
- Includes wood and metal
features
- Locking mechanism for accessory retention
- Magnetism for fastener retention
- Accepts 1-in screwdriving bits and all 1/4-in hex-shank accessories for drilling and driving
- Slim 11-mm profile for fastening and drilling in tight spaces
- Enginereed for use in impact drivers
- Applications includes wood and metal
Weight | 0.25 LB |
EAN or UPC | 885911567909 |
