- 29 PC DRILL BIT SET
description
- Our Black and Gold accessories sets now come in ToughCase®+ system, the latest addition to our accessory storage line. The ToughCase system is a connectible case system designed to optimize storage space and keep your bits organized. The patented bit-bar design allows for easy bit removal and the clear lid allows you to see inside at a glance. Featuring black and gold coating for preventing rust. The tapered web design provides extreme durability to resist breakage. The bits feature a 3-flats shank to reduce spin-out in the chuck. The black and gold metal drill bits are made of heavy-duty high speed steel for drilling into a variety of materials including plastic, wood, and metal. Each bit features a 135° split point tip design to help reduce walking.
features
- 135° Split point tip design to help reduce walking
- High speed steel to be used in plastic, wood, and metal
- Tapered web design for extreme durability and resisting breakage
- Black and gold coating to help prevent rust and wear
- 3-Flats shank to reduce spin-out in the chuck (on sizes larger than 3/16-in)
- Size markings on the drill bit shank for identifying sizes quickly
- Connectible accessory storage system to optimize storage space
- Patented bit-bar design allows easy removal of bits and customizable placement
- Clear lid allows you to easily see contents at glance
| Weight | 3.0 LB |
| EAN or UPC | 885911426756 |

