Skip to content Skip to navigation menu
DeWaltDW9066

DW9066

5-1/2" 24T CORDLESS CONSTRUCTION BLADE
Item #117182108
DeWaltDW9066
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • DEWALT makes woodcutting jobs faster and simpler with its Construction 5-1/2-in 24-tooth carbide circular saw. Compatible with a handheld circular saw, this 5-1/2-inch framing blade has a thin kerf for fast and efficient cuts. It also features an anti-stick rim, preventing pitch and resin buildup, which causes gumming up and dulls the blade. The blade itself is manufactured using carbide, making it rigid and resistant to wear. With this material and the anti-stick rim, the blade is easier to clean up and can last longer. With this 5-1/2-in 24T carbide circular saw blade, you can get through plenty of your cutting tasks in no time. Equip your handheld circular saw with this efficient blade today. Get it from Lowes.com.

features

  • Ultra-thin kerf blade for fast cutting
  • Anti-stick rim reduces friction and gum-up
  • Construction series, framing blade
  • Cuts wood and plywood
Weight 0.267 LB
EAN or UPC 885911291200
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison