Skip to content Skip to navigation menu
DeWaltDW8426S

DW8426S

6" x.045 x 7/8" CFREE THIN CUTOFF WHEEL
Item #117182119
DeWaltDW8426S
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Tackle tough jobs with High-Performance Stainless Steel Cutting Wheels. Optimized specifically for cutting stainless steel, these wheels are manufactured with high-performance grain for long life. Engineered contaminant-free without iron, sulfur, or chlorine, the wheels work against corrosion even after routine, long-term use. Easily perform fast, aggressive cuts with a thin wheel design and high-grain concentration.

features

  • Optimized for Cutting Stainless Steel: Extend wheel life with high-performance grain.
  • FAST, EFFICIENT MATERIAL REMOVAL: Achieve aggressive cutting action with a thin wheel design and high-grain concentration
  • CONTANMINANT-FREE TO RESIST CORROSION: Engineered without iron, sulfur, and chlorine
  • DURABLE BY DESIGN™ Optimized wheel strength for breakage reduction with 2 sheets of built-in fiberglass
Weight 0.13 LB
EAN or UPC 885911224024
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison