Skip to content Skip to navigation menu
DeWaltDW8381H

DW8381H

6" X 5/8"-11 Z60 T29 HP FLAP DISC
Item #105074039
DeWaltDW8381H
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Designed for grinding angles of 20 to 25 deg, dewalt type 29 hp flap discs quickly remove material with aggressive grinding action. featuring zirconia grit, which removes material 3 times fast than fiber resin metal sanding discs, each disc is packed with a premium abrasive cloth that lasts 15x long than fiber resin metal sanding discs.

features

  • Zirconia grit enables 3X faster material removal than fiber resin metal sanding discs
  • Premium abrasive cloth provides up to 15X longer life than fiber resin metal sanding discs
  • Type 29 fiberglass backing provides grinding angle of 20 to 25 degree
  • 60 Grit
Weight 0.48 LB
EAN or UPC 885911097611
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison