
- 4.5IN x 7/8IN 60GRIT ALUM FLAP DISC
description
- The HP(TM) High Performance Aluminum Flap Disc features a stearate coating that helps prevent premature loading for long life. Its high performance, aluminum oxide grain provides uniform surface finish, and it is designed for grinding angles of 15-25 degrees with a Type 29 durable fibersglass backing. It is best used for grinding and finishing aluminum and other soft metals.
features
- Prevent premature loading for long life with stearate coating
- Best for grinding and finishing aluminum and other soft metals
- Uniform surface finish with the high performance, aluminum oxide grain
- Durable Type 29 fiberglass backing for use with grinding angles of 15-25 degrees
Weight | 0.193 LB |
EAN or UPC | 885911719018 |
