Skip to content Skip to navigation menu
DeWaltDW7670

DW7670

8" 24T DADO
Item #117182128
DeWaltDW7670
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Featuring heavy-gauge, laser-cut plates and micro grain carbide teeth, DEWALT dado cut woodworking saw blades deliver clean, precise cuts while reducing splintering. 4-Tooth chippers provide smooth, flat-bottom cuts, while stainless steel shims enable ultra-fine width adjustments. Ideal for dado cuts, rabbet cuts, tenons, and half-lap joints in hard woods, soft woods, plywood, and melamine.

features

  • Heavy gauge, laser cut plates provide true, accurate cuts
  • Micro-grain carbide teeth deliver clean cuts and reduce splintering
  • 4 Tooth chippers give smooth, flat bottom cuts
  • Stainless-steel shims allow for ultra-fine width adjustments
  • Heavy-duty storage case protects blades against chipped teeth and damage
  • Set includes: 2 outside cutters, four 1/8-in chippers, one 1/16-in chipper, one 3/32-in chipper, 12 steel shims, and carrying case
Weight 9.08 LB
EAN or UPC 28877494456
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison