- 13" PLANER w/EXTRA KNIVES AND TABLES
description
- The DEWALT® 13-in three knife, two speed thickness planer is built to handle large cuts in wide materials with strength and minimum hassle. Its two speed gear box maximizes flexibility, allowing users to optimize cuts per inch at 96 or 179. With a fan-assisted chip ejection system that vacuums chips off the cutter head, you can be confident of a clear workspace. The three knife cutter-head simplifies knife changing, saving time. A 19-3/4-in cast aluminum base is twice as rigid as a standard 10-in base, providing the toughness you need, regardless of the job.
features
- Powerful 15-amp, 20,000 RPM motor (10,000 RPM cutterhead speed) handles larger cuts in wider materials with ease
- 3-knife cutter-head delivers 30% longer knife life and makes knife change faster and easier
- 2-speed gear box allows users to change feed speed to optimizing cuts-per-inch at 96 or 179 CPI
- Fan-assisted chip ejection vacuums chips off of the cutter-head and exhausts them out of the machine
- 19-3/4-in Cast aluminum base is 2 times more rigid than a standard 10-in base and folding tables
- Automatic carriage lock reduces the movement that causes snipe without the need for manual engagement by the user
- Material removal gauge and extra-large thickness scale deliver accurate cuts with every pass
- Extra large turret depth-stop allows users to return to most frequently used thicknesses with ease
- Includes: dust hose adapter, infeed and outfeed tables and an extra set of knives
- Includes infeed and outfeed tables and an extra set of knives
| Weight | 0.0 LB |
| EAN or UPC | 885911177801 |

