Skip to content Skip to navigation menu
DeWaltDW7027

DW7027

ROLLER WORK SUPPORT
Item #117182144
DeWaltDW7027
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The DEWALT DW7027 wide roller material support is a 15 In. wide roller material support and supports wide work pieces when adjusting and cutting. It is adjustable in height from 4-1/4 In. to 6 In. to match any miter saw table height. Compatible with DW723, DWX723 and DWX724 miter saw stands.

features

  • 15 In. wide roller material support supports wide work pieces when adjusting and cutting
  • Adjustable height from 4-1/4 In. to 6 In. to match any miter saw table height
  • Compatible with DW723, DWX723 and DWX724 miter saw stands
  • INCLUDES: 1-Wide Roller Material Support
Weight 5.55 LB
EAN or UPC 885911239110
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison