- 2" x 4" Two Piece Carbide Core Bit
description
- DEWALT® precision designed the 2 In. x 4 In. Core bit body to deliver the versatility and durability you need on important jobs. A hardened steel body resists breakage, and an alternating tooth design delivers longer life and quicker centering so you improve jobsite efficiency without worrying about the tool. With a low friction core body, drilling speed is increased. DEWALT®'s two-piece body design provides more versatility than a one-piece design, so you can rely on this product, no matter what the job.
features
- Alternating tooth design delivers increased durability and quicker centering
- Low friction core body provides faster drilling
- Two-piece design provides more versatility than one-piece design
- Hardened steel body resists breakage
| Weight | 1.13 LB |
| EAN or UPC | 28874059016 |

