Skip to content Skip to navigation menu
DeWaltDW49158

DW49158

4"X5/8"-11 XP.014 CARBNKNOT WIRE CUPBRUS
Item #117182203
DeWaltDW49158
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Built to deliver even, smooth performance, DEWALT XP Cup Brushes are ideal for metal deburring, weld cleaning, surface prep, edge blending, and rust removal. Extended Performance, high specified wire grades are constructed with an internal holding plate to ensure consistency and safety. Wire is 100% inspected to meet demanding quality specifications.

features

  • Extended performance, highly specified wire grades are constructed with internal holding plate to ensure consistency and safety
  • Wire is 100% inspected to meet demanding quality specifications
  • Constructed for even balance which provides smooth performance
  • DEWALT XP Cup Brushes are ideal for metal deburring, weld cleaning, surface prep, edge blending, and rust removal.
Weight 1.3 LB
EAN or UPC 885911225199
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison