
description
- DeWalt® offers a full range of bi-metal reciprocating saw blades for cutting in a wide variety of materials. Wood cutting, metal cutting, and demolition blades will perform a wide variety of applications. In addition, DeWalt® offers all common lengths (4 In., 6 In., 8 In., 9 In., 12 In.) as well as TPI configurations (5/8, 6, 10, 10/14, 14, 18, 24). All DeWalt® reciprocating saw blades are manufactured in their dedicated linear edge facility located in Tampa, FL.
features
- Reinforced tooth for increased durability when cutting through nails and other foreign objects
- +6 degree hook angle for fast, aggressive cuts
- Anti-stick coating minimizes friction and gum-up
- Raker tooth design increases the tooth contact area for faster cuts
Weight | 0.045 LB |
EAN or UPC | 28874348066 |
