
- 6" 6TPI TAPER BK BLADE-25N
description
- The DEWALT 6-in 6TPI bi-metal reciprocating blade is built to maximize durability and ease of use so you never need to spend time or energy worrying about the tool. A strong, flexible blade body is equipped with reinforced teeth, so you know this blade will live up to your standards on even tough applications. With a raker tooth design, vibration is minimized so you can work confidently on repetitive jobs. DEWALT exclusive anti-stick coating reduces friction, and with a 6° hook angle, cutting is faster, allowing you to get more done, no matter what the job.
features
- +6 Degree hook angle for fast, aggressive cuts
- Raker tooth design increases the tooth contact area for faster cuts
- Specially formulated anti-stick coating minimizes friction and gum-up for smoother cuts
- Reinforced tooth for increased durability when cutting through nails and other foreign objects
Weight | 0.045 LB |
EAN or UPC | 28874148024 |
