- 14IN SEGMENTED XP7 REINFORCED CONCRETE
description
- Engineered to Last up to 10X Longer** in Hard Materials. Improve productivity with laser welded segments that features twice the diamond concentration. Extend wheel life by increasing bond strength with a cobalt infused matrix. Reduce friction for fast, smooth cuts with a patented swordfish blade design. Increase material removal rates and blade life with sharp, densely packed diamonds. Achieve peak performance by cooling the high- alloy steel core with an aerodynamic design.
features
- Engineered to Last up to 10X Longer** in Hard Materials. Improve productivity with laser welded segments that features twice the diamond* concentration. Extend wheel life by increasing bond strength with a cobalt infused matrix.
- Fast, Smooth Cuts. Reduce friction for fast, smooth cuts with a patented swordfish blade design. Increase material removal rates and blade life with sharp, densely packed diamonds*.
- Precise Cuts. Exceptional Results. Achieve peak performance by cooling the high- alloy steel core with an aerodynamic design.
- DEWALT XP7 – Longer. Stronger. More Extreme.TM
| Weight | 4.663 LB |
| EAN or UPC | 885911741712 |

