
description
- The DEWALT 4.5-in x 0.250 XP tuck point blade delivers professional quality performance and maximizes efficiency, so you can focus on the job instead of worrying about the tool. With an extended performance diamond matrix, this product provides 350 times the lifespan of conventional abrasives. Enhanced material cutting and durability are guaranteed by segmented, laser welded rim blades with heat treated steel bodies. DEWALT® has extensively tested this blade's large diamond cobalt segments to ensure fast, rough cutting across a variety of concrete, stone, and brick applications.
features
- Extended performance diamond matrix provides 350X's the life of conventional abrasives and enhanced material cutting
- Segmented rim blades are laser welded with heat treated steel bodies which provides increases durability and long life
- Large diamond segments with cobalt is ideal for use across various product applications
- Dry cutting concrete, stone and brick, fast rough cutting
Weight | 0.82 LB |
EAN or UPC | 28877588766 |
