
description
- The DEWALT DW4735 is a 4-in x 0.060-in porclean tile blade wet/dry. Its extended performance diamond matrix provides long life and enhanced material cutting. The premium XP2 and XP4 cutting matrix means XP2 gives 2 times the life of standard blades, XP4 gives 4 times the life of standard blades. The DW4735 is best for cutting all types of tile and stone while allowing for accurate, chip free cutting.
features
- Extended performance diamond matrix provides long life and enhanced material cutting
- Continuous rim design provides chip free cutting in all types of tile
- XP2 and XP4 blades designed specifically for high power tile saws, allowing quick, free, low heat, and straight cutting
- XP2 and XP3 blades with laser cut expansion slots eliminate blade warping due to heat build-up
- Premium XP2 and XP4 cutting matrix means XP2 gives 2 times the life of standard blades, XP4 gives 4 times the life of standard blades
Weight | 0.28 LB |
EAN or UPC | 885911196000 |
