Skip to content Skip to navigation menu
DeWaltDW3982C

DW3982C

14 TPI CORDLESS BAND SAW BLADE (3 PK)
Item #117182236
DeWaltDW3982C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Crafted with 8% cobalt for extreme durability, DEWALT Bi-Metal Cordless Bandsaw Blades are ideal for thick metal, medium metal, and thin-gauge metal cutting. A Matrix II High-Speed Steel Edge delivers excellent heat and wear resistance, and Rc 65-67 tooth hardness offers helps to increased durability. An alloy steel backer provides fatigue resistance.

features

  • Matrix II high speed steel edge for heat and wear resistance
  • 8% cobalt content for added durability & wear
  • 65-67 tooth hardness for increased wear resistance
  • Alloy steel backer for fatigue resistance
Weight 0.35 LB
EAN or UPC 885911245715
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison