
- 1-1/2" Heavy-Duty Self-Feed Bit
description
- The DEWALT® 1-1/2 In. Heavy-Duty Self-Feed Bit is built to provide strength and speed in real-world drilling situations. The two cutter design reduces binding and stalling, which can slow down jobsite productivity. The self-feeding screw provides material penetration that's fast enough for larger jobs. You never need to stop working to reset the bit because the 7/16 In. shank comes equipped with shank flats that completely eliminate bit slipping in the drill chuck. Like all DEWALT® products, the 1-1/2 In. Heavy-Duty Self-Feed Bit lets you improve productivity without sacrificing quality.
features
- Two cutter design reduces binding and stalling
- Self-feeding screw provides fast material penetration.
- Shank flats eliminate bit slipping in chuck
- 7/16 In. Shank
Weight | 0.65 LB |
EAN or UPC | 28874116344 |
