description
- The DEWALT DW0892G line detector features multiple design enhancements to improve productivity on the jobsite. The DW0892G is ideal for professionals tasked such as installing cabinets, drop ceilings, chair rails or doors and windows.
features
- Accurate to 1.5 mm @ 30 m
- Working range 165 Ft. (Radius)
- Detects laser beam indoors and out
- Front and rear back-lit LCD displays
- Audible signal with adjustable volume control
- Automatic shutoff turns off detector if inactive for 5 minutes
- Top-mounted magnets for attachment to ceiling track or steel studs
- Heavy-duty quick release clamp included
- 9 V battery included
Weight | 1.213 LB |
EAN or UPC | 76174774603 |