
- DEWALT GREEN 12V CROSS LINE
description
- The DEWALT DW088LG cross line laser level projects bright crossing horizontal and vertical lines for various leveling and layout applications. This laser maintains full brightness for visibility and extended range. A DEWALT 3 year limited warranty is included with this laser for added peace of mind.
features
- 12 V lithium-ion rechargeable power tool battery platform - for extra long run time and the convenience of rechargeable power tool batteries
- Self leveling cross lines - projects bright crossing horizontal and vertical lines for various leveling and layout applications
- Green beam laser technology - four times brighter green laser technology for visibility in long range interior applications and exterior visibility
- Integrated magnetic bracket with &FUBAR14
- &rd quo
- and 5/8&rd quo
- thread - rear mounted magnets allow flush attachment to metal track and steel
- Full-time pulse mode allows use with detector - maintains full brightness for visibility and extends range
- Over-molded housing and IP65 water/debris resistance
- Locking pendulum - to help prevent damage to internal components
Weight | 8.05 LB |
EAN or UPC | 76174773729 |
