description
- Compatible with all DEWALT line and spot lasers, the Laser Tripod with Titling Head is easily maneuverable and has a lightweight, durable aluminum construction. It has an integrated level, allowing the ability to establish level ground. It extends open up to 72” in height and collapses to 38” for storage. This tripod features a 1/4 x 20” mount thread.
features
- Aluminum construction
- Collapsible legs
- Tilting head with integrated level
- Non-skid feet
- Carrying pouch included
- 1/4" x 20 thread mount
| Weight | 4.84 LB |
| EAN or UPC | 885911558273 |

