Skip to content Skip to navigation menu
DeWaltDW08802

DW08802

DEWALT NG RED CROSS LINE LASER
Item #117182307
DeWaltDW08802
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The DEWALT® red cross line laser level is great for various applications from framing a house to basic remodeling. The locking pendulum and over-mold housing allows for drop protection which is a major concern on most jobsites. The magnetic bracket and hang hole allow for various mounting options.

features

  • 40 ft range
  • 1/4 In. accuracy at 30 ft
  • IP54 Rating
  • 1 meter drop rating
  • Magnetic bracket and hang hole for various mounting options
  • 1/4" thread for tripod attachment
  • Locking pendulum for drop pendulum
  • Over-mold housing for drop protection
Weight 2.38 LB
EAN or UPC 76174088021
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison