Skip to content Skip to navigation menu
DeWaltDW085LR

DW085LR

DEWALT 12V 5 SPOT LASER RED
Item #117182308
DeWaltDW085LR
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • DEWALT 12 V 5 spot red laser.

features

  • Integrated magnet bracket
  • Locking pendulum
  • IP 65 rating
  • 2 m drop rating
  • 100 ft range
  • +/- 1/8 In. accuracy
  • Up/down/front/left/right spots
  • 3 different spot configurations
  • 14 20 In. + 5/8 11 In. thread mount
  • Pivoting thread mount
Weight 7.05 LB
EAN or UPC 885911492201
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison