Skip to content Skip to navigation menu
DeWaltDW085LG

DW085LG

DeWALT 12V 5 SPOT LASER GREEN
Item #117182309
DeWaltDW085LG
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • DEWALT 12 V 5 spot green laser.

features

  • Integrated magnet bracket
  • Locking pendulum
  • IP 65 rating
  • 2 m drop rating
  • 100 ft range
  • +/- 1/8 In. accuracy
  • Up/down/front/left/right spots
  • Raised front panel for placement over jousts
  • 14 20 In. + 5/8 11 In. thread mount
  • Pivoting thread mount
Weight 9.025 LB
EAN or UPC 885911492218
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison