Skip to content Skip to navigation menu
DeWaltDW0825LR

DW0825LR

DeWALT 12V 5 SPOT CROSSLINE LASER RED
Item #117182314
DeWaltDW0825LR
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • DEWALT 12 V 5 spot + cross line red laser.

features

  • Integrated magnet bracket
  • Locking pendulum
  • IP 65 rating
  • 2 m drop rating
  • Full time pulse mode for use with a detector
  • Cross line (horizontal + vertical)
  • Up/down/front/left/right spots
  • Raised front panel for placement over jousts
  • 14 20 In. + 5/8 11 In. thread mount
  • Pivoting thread mount
Weight 7.05 LB
EAN or UPC 885911492256
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison