
description
- DEWALT 12 V 2 spot cross line red laser.
features
- Integrated magnetic bracket
- Locking pendulum
- Cross line (vertical + horizontal)
- Up/down/front/left/right spots
- 2 lines and 2 spot configurations
- 2 m drop rating
- IP 65 rated
- 1/4 20 In. + 5/8 11 In. thread mount
- Full-time pulse - detector compatible
- 165 ft range with detector - line
Weight | 7.0 LB |
EAN or UPC | 885911492249 |
