Skip to content Skip to navigation menu
DeWaltDW0802

DW0802

DEWALT TILE LASER
Item #118939998
  • DEWALT TILE LASER
DeWaltDW0802
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • DEWALT TILE LASER

description

  • This 33 ft. laser square is great for tiling with its 3 integrated mounting pins. This durable laser offers an IP54 debris/water resistant rating and has an aluminum base. Its two red beams achieve a 90 degree angle, great for a wide range of uses.

features

  • Includes three (3) integrated mounting pins to affix laser to wall surfaces.
  • Offers accuracy of +/- 3/16 in. at 33 ft.
  • 3 Bubble vials for precise positioning
  • IP54 debris/water resistance and aluminum base for durability
  • Laser comes in a tool pouch for safe storage.
Weight 2.46 LB
EAN or UPC 885911632027
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison