Skip to content Skip to navigation menu
DeWaltDW074LR

DW074LR

20V OPP RED TOUGH ROTARY LASER
Item #117182332
DeWaltDW074LR
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The DEWALT® 20 V MAX* rotary laser has a durable design, adapters for use with tripods and brackets and allows users to use their existing power tool batteries for convenience.

features

  • IP54 Rating
  • 2 m drop rating
  • 1500 ft range with detector
  • +/- 1/8 In. accuracy at 100 ft
  • Vertical and horizontal alignments
  • Scan mode 15/45/90 degrees
  • 5/8"-11 removable tri-pod adapter
  • Detector/glasses/target card/ceiling bracket include
Weight 16.7 LB
EAN or UPC 76174803556
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison