description
- Laser level tripod includes industry standard 5/8 In. x 11 In. mounting threads, a flat head design, and quick-release legs. Extends from 42 In. closed up to 68 In. when opened. Its pointed steel feet are stable on any terrain.
features
- Industry standard 5/8 In. x 11 In. mounting threads, flat head design
- Quick-release legs for fast & easy setup
- Lightweight, durable aluminum construction
- Built in strap for easy transport
- Pointed steel feet are stable on any terrain
- Height 68" opened & 42" closed
- 3-year limited warranty, 1-year free service contract, and 90-day money back guarantee
- Independently certified to applicable standards
| Weight | 11.5 LB |
| EAN or UPC | 28877333441 |

