Skip to content Skip to navigation menu
DeWaltDW055PL

DW055PL

55 FT POCKET LDM
Item #119013363
  • 55 FT POCKET LDM
DeWaltDW055PL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 55 FT POCKET LDM

description

  • The ATOMIC Compact Series™ 55 FT. Pocket Laser Distance Measurer is slim and compact to easily fit into your pocket. Its one-button operation makes it easy to use and change between units of measure. It offers a rechargeable lithium-ion battery for convenience. The backlit LCD screen display allows users to easily see the measurements that are being taken. This laser distance measurer can be used for a wide range of applications from electrical and plumbing to basic home measurements and is a great addition to your DEWALT line up.

features

  • 1/4" Accuracy at 32'
  • Rechargeable lithium-Ion battery.
  • Black back-lit LCD screen display for readability indoors
  • 55ft range for a variety of applications
  • Compact size for easy portability throughout jobsites
  • Tool: 3 Year Limited Warranty, 1 Year Free Service and 90 Day Money Back Guarantee
Weight 0.166 LB
EAN or UPC 885911670524
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison