Skip to content Skip to navigation menu
DeWaltDW03601CG

DW03601CG

DEWALT NG GREEN 360 + CROSS LINE LASER
Item #117182339
DeWaltDW03601CG
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The DEWALT® 360 degree green beam cross line laser can be used for a wide variety of projects from basic remodeling to woodworking to installing drywall. This laser has a locking pendulum and overmolded housing to protect it from drops. It includes an integrated bracket making it easy to mount on various surfaces.

features

  • 100 degree vertical line + 360 degree horizontal line
  • Locking pendulum
  • 3 position lock switch with manual mode
  • Integrated magnetic bracket
  • 1/4" 20 thread mount (for Tri-pod use)
  • Touch pad control panel
  • Over molded housing
  • Comes in a blow molded carrying case
Weight 2.38 LB
EAN or UPC 76174814774
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison