
- DW 165FT COLOR SCREEN LDM
description
- Quickly capture measurements with a click of a button using the DEWALT 165 Ft. laser distance measurer. This device can be used for a wide range of applications from electrical, plumbing and mechanical work to concrete and masonry. The large, color screen makes it easy to view your measurements and calculate area and volume. Batteries are included for added convenience.
features
- Range of 165 ft
- Accuracy of 1/16" at 30ft
- Area & volume calculations
- Touch pad control panel
- Large color screen
- 1 M drop rating
- Class 2 laser
Weight | 0.945 LB |
EAN or UPC | 76174440485 |
